Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Protector, Green Overload Protector, 2 in

  • Mfr # 60349605A

  • Zoro # G900461113


product price: $7.15
/ea

Key Features

Height
2 in
Features
Green Overload Protector
For Use With
Compressor
Type
Overload Protector
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60349605A
Zoro #
G900461113
UPC #
-
Country of Origin
Italy

Dimensions

Height
2 in
Width
2 in
Length
2 in
Adjustable Height
4 in

Details

Item
Overload Protector
Features
Green Overload Protector
For Use With
Compressor
Type
Overload Protector
Fits Brand
Amana-Goodman

Description

Overload Protector, For Use With Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.