Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pcbbf132S Printed Circuit Board

  • Mfr # PCBBF132S

  • Zoro # G7120268


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Width
5.9 in
Height
2.00 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCBBF132S
Zoro #
G7120268
UPC #
193031105407
Country of Origin
United States

Dimensions

Width
5.9 in
Height
2.00 in
Depth
5.5 in

Details

Item
Printed Circuit Board
Voltage
24V

Description

Pcbbf132S Printed Circuit Board Ignition Control Replaces Pcbbf122S And Pcbbf132 (M6)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.