This item is Discontinued.

Goodman Residential Gas Furnaces, 40 V AC, 3 ton GM9S960603BN

Residential Gas Furnaces, 40 V AC, 3 ton (Discontinued)

  • Mfr # GM9S960603BN
  • Zoro # G504406138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM9S960603BN
Zoro #
G504406138
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Side Return Filter Size
16 in x 25 in
Overall Depth
28 3/4 in
Overall Width
17 1/2 in
Bottom Return Filter Size
16 in2 x 25 in2
Flue Diameter
2 in
Manufacturers Warranty Length
10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)

Details

Available Cooling Tons
3 ton
Heating Capacity Output
57,660 BtuH
Number of Blower Speeds
9
Product Type
96% AFUE Gas Furnaces
Cabinet Configuration
Upflow Furnace
Heating Capacity Input
60,000 BtuH
Annual Fuel Utilization Efficiency 
96 %
Transformer Rating
40 V AC
Fuel Type
Natural Gas
Motor Type
ECM
Item
Residential Gas Furnaces
Air Flow
1,427 cfm
California Low NOx Compliant
No
Standards
AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD

Description

Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 57,660 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 17 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 1,427 cfm, Bottom Return Filter Size 16 in2 x 25 in2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.