This item is Discontinued.

Goodman Single Pc Air Handler, Multi-Pos, 3.5 tons ARUF43C14

Single Pc Air Handler, Multi-Pos, 3.5 tons (Discontinued)

  • Mfr # ARUF43C14
  • Zoro # G7598103
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARUF43C14
Zoro #
G7598103
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
49 in
Width (In.)
21 in
Depth (In.)
21 in
Supply Opening Width (In.)
19 29/32 in
Manufacturers Warranty Length
10 yr Parts Limited Warranty
Filter Size
19.5 in W x 20 in H
Liquid Line Size (In.)
3/8 in
Supply Opening Depth (In.)
11 5/16 in
Return Air Opening Width (In.)
17 45/64 in
Max. Fuse Size
15
Suction Line Size (In.)
7/8 in
Return Air Opening Depth (In.)
19 1/2 in
Overall Height
45 in
Overall Width
17 1/2 in
Return Air Opening Depth
19 1/2 in
Coil Drain Connection Size
3/4 in
Supply Opening Width
19 7/8 in
Supply Opening Depth
11 5/16 in
Overall Dimensions
45 in H x 17 1/2 in W x 21 in D
Piston Size
0.07 in
Return Air Opening Width
17 11/16 in
Liquid Line Size
3/8 in
Return Dimensions
17 11/16 in W x 19 1/2 in D
Suction Line Size
7/8 in
Liquid/Supply Line Sizes
3/8 in, 7/8 in
Manufacturer Warranty Length
10 yr Limited
Supply Dimensions
19 7/8 in W x 11 5/16 in D
Overall Depth
21 in

Details

Nominal Capacity (Tons)
3.5 ton
Min. Circuit Amps
4 A
Type
Multi-Position
Phase
1
Rated CFM @ 0.5 (in WC) High
1,375 cfm
Hz
60
Item
Single Piece Air Handler
Voltage
208/230
Use with Heater Models
HKSC05, HKSC06, HKSC08, HKSC10, HKSC15, HKSC19, HKSC20, HKSX15, HKSX20, Mfr. No. HKSC03
Standards
AHRI Certified, ETL Listed, ISO 14001, ISO 9001
Features
All-Aluminum Evaporator Coil, Field-Installed Electric Heat Available, Multi-Speed Motor, Smartframe Substructure
Electric Heater Compatible
Yes
Nameplate Voltage
208-230V AC
Frequency
60 Hz
Nominal Air Capacity
3.5 ton
Nominal Cooling Capacity (Tons)
3.5 ton
Fuse Rating
15 A
Motor Type
Permanent Split Capacitor
Nominal Cooling Capacity (BtuH)
18,000 BtuH
Motor Horsepower
1/2 hp
Maximum Airflow
1,375 cfm @ 0.5 in wc
Nominal Voltage / Phase
208-230V AC / 1 Ph
Housing Material Finish
Galvanized
Current
2.85 A
Drive Type
Direct Drive
Refrigerant Pre-Charged
Yes
Housing Material
Aluminum
Number of Speeds
3
Refrigerant Type
R410A
Compatible Heater Manufacturer Part Number
HKSC05XC, HKSC08XC, HKSC10XC, HKSX03XC, HKSX05XC, HKSX06XC, HKSX08XC, HKSX10XC
Coil Connection Type
FPT
Expansion Device Type
Flow Rater
Discharge Position
Multiposition (Up, Down, Horizontal)

Description

Single Piece Air Handler, Nominal Cooling Capacity (Tons) 3.5 ton, Maximum Airflow 1,375 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 2.85 A, Frequency 60 Hz, Motor Horsepower 1/2 hp, Motor Type Permanent Split Capacitor, Number of Speeds 3, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Refrigerant Pre-Charged Yes, Expansion Device Type Flow Rater, Supply Opening Width 19 7/8 in, Supply Opening Depth 11 5/16 in

Restrictions

This item has been restricted from sale in the following states: AL, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.