This item is Discontinued.

Goodman Single Piece Air Handler, 5.0 tons, 1-Ph ASPT61D14

Single Piece Air Handler, 5.0 tons, 1-Ph (Discontinued)

  • Mfr # ASPT61D14
  • Zoro # G7591243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASPT61D14
Zoro #
G7591243
UPC #
663051499461
Country of Origin
United States

Dimensions

Height (In.)
58 in
Width (In.)
24 1/2 in
Depth (In.)
21 in
Filter Size
23 in W x 20 in H
Return Air Opening Width (In.)
23 in
Max. Fuse Size
15
Manufacturers Warranty Length
10 yr Parts Limited Warranty
Supply Opening Depth (In.)
21 in
Suction Line Size (In.)
7/8 in
Liquid Line Size (In.)
3/8 in
Supply Opening Width (In.)
23 in
Return Air Opening Depth (In.)
21 in
Supply Opening Depth
21 in
Overall Width
17 1/2 in
Manufacturer Warranty Length
10 yr Limited
Supply Opening Width
23 in
Overall Depth
21 in
Liquid Line Size
3/8 in
Return Dimensions
23 in W x 21 in D
Supply Dimensions
23 in W x 21 in D
Return Air Opening Depth
21 in
Overall Height
45 in
Liquid/Supply Line Sizes
3/8 in, 7/8 in
Overall Dimensions
45 in H x 17 1/2 in W x 21 in D
Suction Line Size
7/8 in
Return Air Opening Width
23 in

Details

Nominal Capacity (Tons)
5 ton
Hz
60
Rated CFM @ 0.5 (in WC) High
2,185 cfm
Phase
1
Use with Heater Models
Mfr. No. 12N622
Min. Circuit Amps
8 A
Item
Single Piece Air Handler
Type
Multi-Position
Voltage
208/230
Standards
AHRI Certified, ETL Listed
Motor Type
Electronically Commutated
Features
All-Aluminum Evaporator Coil, Field-Installed Electric Heat Available, Multi-Speed Motor, Smartframe Substructure
Electric Heater Compatible
Yes
Motor Horsepower
1 hp
Drive Type
Direct Drive
Current
8 A
Frequency
60 Hz
Refrigerant Type
R410A
Fuse Rating
15 A
Housing Material
Aluminum
Nominal Air Capacity
5 ton
Nominal Cooling Capacity (Tons)
5 ton
Expansion Device Type
Expansion Valve
Nominal Voltage / Phase
208-230V AC / 1 Ph
Nameplate Voltage
208-230V AC
Number of Speeds
5
Discharge Position
Multiposition (Up, Down, Horizontal)
Maximum Airflow
2,185 cfm @ 0.5 in wc

Description

Single Piece Air Handler, Nominal Cooling Capacity (Tons) 5 ton, Maximum Airflow 2,185 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 8 A, Frequency 60 Hz, Motor Horsepower 1 hp, Motor Type Electronically Commutated, Number of Speeds 5, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 23 in, Supply Opening Depth 21 in, Return Air Opening Width 23 in, Return Air Opening Depth 21 in

Restrictions

This item has been restricted from sale in the following states: AL, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.