This item is Discontinued.

Goodman Single Piece Air Handler, Al, 45 in H AMST36BU1400

Single Piece Air Handler, Al, 45 in H (Discontinued)

  • Mfr # AMST36BU1400
  • Zoro # G109008485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMST36BU1400
Zoro #
G109008485
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
10 yr
Coil Drain Connection Size
3/4 in
Liquid Line Size
3/8 in
Return Air Opening Width
12 1/2 in
Overall Depth
21 in
Overall Width
17 1/2 in
Return Air Opening Depth
19 1/2 in
Overall Height
45 in
Supply Opening Width
16 5/16 in
Supply Opening Depth
11 5/16 in
Suction Line Size
3/4 in

Details

Discharge Position
Multiposition
Current
15 A
Frequency
60 Hz
Expansion Device Type
Expansion Valve
Nominal Cooling Capacity (Tons)
3 ton
Features
7 mm Evaporator Coil Tube Size on 1-1/2 to 3-1/2 Ton Models and 3/8 in Evaporator Coil Tube Size on 4 to 5 ton Models, Coil Mounting Track for Quick Repositioning, Internal Factory-Installed Thermal Expansion Valves for Cooling and Heat Pump Applications
Item
Air Handler
Motor Horsepower
3/4 hp
Phase
1
Coil Connection Type
FPT
Nominal Cooling Capacity (BtuH)
36,000 BtuH
Electric Heater Compatible
Yes
Nameplate Voltage
208-230V AC
Nominal Air Capacity
3 ton
Number of Speeds
9
Drive Type
Direct Drive
Housing Material
Aluminum
Maximum Airflow
860 cfm @ 0.5 in wc
Motor Type
Electronically Commutated
Standards
AHRI Certified, ETL Listed
Fuse Rating
3 A
Refrigerant Type
R410A

Description

Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 860 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 15 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds 9, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 16 5/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 12 1/2 in, Return Air Opening Depth 19 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.