Thermostat, Outdoor, 4.8 in Hx4.4 in Wx6.1 in D

  • Mfr # OT18-60A

  • Zoro # G8675771


product price: $61.69
/ea

Key Features

Height (In.)
4.8 in
Width (In.)
4.4 in
Type
Outdoor
For Use With
The Outdoor Thermostat is Designed to Be Installed In The Space Allocated In The Control Box of The Amana(R) and Goodman Cooling and Heat Pump Units
Depth (In.)
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT18-60A
Zoro #
G8675771
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
4.8 in
Width (In.)
4.4 in
Depth (In.)
6.1 in
Length
4 4/5 in
Overall Height
4 13/16 in

Details

Item
Thermostat
Type
Outdoor
For Use With
The Outdoor Thermostat is Designed to Be Installed In The Space Allocated In The Control Box of The Amana(R) and Goodman Cooling and Heat Pump Units
Function
Outdoor Stat
Includes
Lockout Stat

Description

Thermostat, 4 13/16 in Overall Height, Lockout Stat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.