Zoro Homepage

Transformer, 40 VA, 24V, 240V/208V

  • Mfr # 0130M00149

  • Zoro # G7023108


product price: $25.29
/ea

Key Features

Input Voltage - Transformer
240V/208V
Output Voltage
24V
Power Rating
40 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130M00149
Zoro #
G7023108
UPC #
193031169447
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
240V/208V
Output Voltage
24V
Power Rating
40 VA

Description

0130M00149S Trans 40Va 240V/208V To 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.