Zoro Homepage

Transformer, 40Va, 24V, 120V

  • Mfr # 0130M00140

  • Zoro # G6978432


product price: $47.45
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40Va
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0130M00140
Zoro #
G6978432
UPC #
-
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40Va

Description

0130M00140S Transformer,(120V To 24V,40Va, Replaces B1141605 0130M0014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.