This item is Discontinued.

Goodman Uncased Coil, 2.0 tons, 16-3/8"Hx20"W CAUF1824C6

Uncased Coil, 2.0 tons, 16-3/8"Hx20"W (Discontinued)

  • Mfr # CAUF1824C6
  • Zoro # G7660080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAUF1824C6
Zoro #
G7660080
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
20 1/8 in
Width (In.)
20 in
Suction Line Size (In.)
3/4 ODS
Manufacturers Warranty Length
31 yr Parts Limited Warranty
Height (In.)
16 3/8 in
Liquid Line Size (In.)
3/8 ODS

Details

Type
Upflow/Downflow
For Use With
Split-System A/C and Heat Pump Systems
Item
Uncased Coil
14 SEER
Y
Condensate Drain Connections
Y
Constructed With
Aluminum, Copper, Galvanized Steel, Plastic
18 SEER
N
Rated CFM @ ARI
700
16 SEER
N
Compatible With
Furnace Width 21 in
13 SEER
Y
15 SEER
N
Nominal Capacity (Tons)
2.0
Agency Compliance
AHRI, ETL Listed
Requires
Piston or TXV
Fin Material
Aluminum
17 SEER
N
Precharged With
Nitrogen
Tubing Material
Aluminum
Drain Pan
Y

Description

Uncased Coil, Upflow/Downflow, Nominal Capacity (Tons) 2 ton, 700, Height (In.) 16 3/8 in, Width (In.) 20 in, Depth (In.) 20 1/8 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 3/4 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, N, N, N, N, Compatible With Furnace Width 21 in, Y, Aluminum, Copper, Galvanized Steel, Plastic, Y, 31 yr Parts Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.