Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Goodman Upflow Furnace, 48000BtuH Outpt GMES800604BN

Upflow Furnace, 48000BtuH Outpt (Discontinued)

  • Mfr # GMES800604BN
  • Zoro # G5519045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMES800604BN
Zoro #
G5519045
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
33-3/8
Width (In.)
17-1/2
Depth (In.)
28
Side Return Filter Size
16 in x 25 in
Bottom Return Filter Size
16 in x 25 in
Supply Opening Depth (In.)
19-1/2
Manufacturers Warranty Length
10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement
Flue Dia. (In.)
2 to 3
Supply Opening Width (In.)
16
Supply Opening Width
16 in
Flue Diameter
4 in
Overall Dimensions - H x W x D
33 3/8 in x 17 1/2 in x 28 in
Overall Width
17 1/2 in
Overall Depth
28 in
Supply Opening Depth
19 1/2 in
Overall Height
33 3/8 in

Details

AFUE (%)
80
Input (BtuH)
60,000
Output (BtuH)
48,000
Available Cooling Tons
4 ton
Agency Compliance
AHRI Certified, ETL, Low Nox Emissions, NFPA 54/ANSI Z223.1
Built-In Features
Heavy Duty Aluminized-Steel, Tubular Heat Exchanger, Stainless-Stell Secondary, Heat Exchanger, ECM Motor, Single-Stage Gas Valve, Durable Silicon Nitride Igniter, Quiet Single-Speed Induced Draft Blower, Self-Diagnostic Control Board with Constant Memory Fault Code
Type
Natural Gas
Item
Residential Gas Furnace
CFM @ .5 ESP
1418
Transformer Rating
40 V AC
Voltage
115
Number of Filters Required
1
Heating Capacity Input
60,000 BtuH
Cabinet Configuration
Upflow Furnace
Heating Capacity Output
48,000 BtuH
Product Type
80% AFUE Gas Furnaces
Heating Method
Fan Forced
Air Flow
1,600 cfm
Annual Fuel Utilization Efficiency 
80 %
Standards
AHRI Certified, ETL Listed, NFPA 54/ANSI Z223.1
Motor Type
Multi-Speed ECM
California Low Nox Compliant
No
Heater Voltage
115 V AC
Number of Blower Speeds
5
Fuel Type
Natural Gas
California Low NOx Compliant
No

Description

Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 60,000 BtuH, Heating Capacity Output 48,000 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant No, Overall Height 33 3/8 in, Overall Width 17 1/2 in, Overall Depth 28 in, Number of Blower Speeds 5, Number of Filters Required 1, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.