Shop GOODWAY
See all product information
Create Account
17T x 5/8 BORE SPROCKET
- Mfr # 2285
- Zoro # G924485058
product price:Â
$
60.29
/ea
Key Features
Overall Depth
1 1/2 in
Compatible Product Type
Tube Cleaners
Overall Height
1/2 in
Overall Width
1 1/2 in
Compatible Manufacturer Model Number
RAM-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2285
- Zoro #
- G924485058
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Tube Cleaners
- Compatible Manufacturer Model Number
- RAM-5
- Item
- Sprocket
- Product Type
- Sprocket
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Height
- 1/2 in
- Overall Width
- 1 1/2 in
Description
17T x 5/8 BORE SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.