Shop GOODWAY
See all product information
Create Account
48T x 1/2 BORE SPROCKET
- Mfr # 2286
- Zoro # G824486667
product price:Â
$
92.99
/ea
Key Features
Overall Depth
1 1/2 in
Product Type
Sprocket
Overall Width
1 1/2 in
Compatible Product Type
Tube Cleaners
Compatible Manufacturer Model Number
RAM-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2286
- Zoro #
- G824486667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Overall Height
- 1/2 in
Details
- Product Type
- Sprocket
- Compatible Product Type
- Tube Cleaners
- Compatible Manufacturer Model Number
- RAM-5
- Item
- Sprocket
Description
48T x 1/2 BORE SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.