Zoro Homepage

Blue Nylon Brush for 516" ID tubes, Pk15

  • Mfr # GTC-211-5/16

  • Zoro # G712482177


product price: $89.19
/pk 15, $5.95/ea
Free Shipping & Returns

Key Features

Brush Length
3 in
Overall Length
4 3/4 in
Bristle Color
Blue
Bristle Material
Nylon
Aggression Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-5/16
Zoro #
G712482177
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Overall Length
4 3/4 in
For Tube Diameter - Maximum
5/16 in
For Tube Diameter - Minimum
5/16 in
Overall Diameter
5/16 in
Connection Size
8-32
Bristle Diameter
0.014 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Aggression Level
2
Stem Type
Single Stem
Food Grade
Not Food Safe
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Series
GTC-701
Connection Gender
Female
Application
Tubes
For Tube Type
Smooth Bore
Compatible Brand
Goodway
Tip Type
Vinyl Tip
Number of Brushes
15
Product Type
Tube Brush
Connection Type
Threaded Connection
Spiral Type
Single Spiral
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel

Description

Blue Nylon Brush for 516" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.