Blue Nylon Brush w/Quick Connect for 1/2" ID tubes, Pk15

  • Mfr # GTC-211Q-1/2

  • Zoro # G212482172


product price: $79.19
/pk 15, $5.28/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Number of Brushes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211Q-1/2
Zoro #
G212482172
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Maximum
1/2 in
For Tube Diameter - Minimum
1/2 in
Overall Diameter
1/2 in
Connection Size
Quick Connect
Bristle Diameter
0.016 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Number of Brushes
15
Stem Type
Single Stem
Compatible Brand
Goodway
Application
Tubes
Tip Type
Vinyl Tip
Connection Type
Quick Connection
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Food Grade
Not Food Safe
Spiral Type
Single Spiral
Product Type
Tube Brush
For Tube Type
Enhanced, Smooth Bore
Compatible Series
GTC-702Q
Connection Gender
Male
Aggression Level
2
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL

Description

Blue Nylon Brush w/Quick Connect for 1/2" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.