Blue Nylon Brush w/Quick Connect for 15/16" ID tubes, Pk15

  • Mfr # GTC-211Q-15/16

  • Zoro # G012482181


product price:  $75.95
/pk 15, $5.06/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Blue
Bristle Material
Nylon
Number of Brushes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC-211Q-15/16
Zoro #
G012482181
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Diameter
0.022 in
For Tube Diameter - Maximum
15/16 in
For Tube Diameter - Minimum
15/16 in
Connection Size
Quick Connect
Overall Diameter
15/16 in

Details

Item
Tube Brush
Bristle Color
Blue
Bristle Material
Nylon
Number of Brushes
15
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Stem Type
Single Stem
Connection Type
Quick Connection
For Tube Type
Enhanced, Smooth Bore
Tip Type
Vinyl Tip
Connection Gender
Male
Food Grade
Not Food Safe
Product Type
Tube Brush
Application
Tubes
Spiral Type
Single Spiral
Compatible Brand
Goodway
Compatible Series
GTC-703Q
Aggression Level
2
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel

Description

Blue Nylon Brush w/Quick Connect for 15/16" ID tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.