Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaling Solution, Orange, 330 gallon Tote

  • Mfr # SCALEBREAK-330

  • Zoro # G7670667


product price: $4,048.99
/ea
Free Shipping & Returns

Key Features

Size
330 gal
Form
Liquid
Color
Orange
Features
Dissolve Mineral Deposits In Water Passages
Container Type
Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALEBREAK-330
Zoro #
G7670667
UPC #
-
Country of Origin
United States

Dimensions

Size
330 gal
Container Size
330 gal

Details

Item
Scale Remover
Form
Liquid
Color
Orange
Features
Dissolve Mineral Deposits In Water Passages
Container Type
Tote
Application
Descaling Heat Exchangers
Active Acid
HCl
Compatible With
Brass, Copper, Iron, Plastic, Rubber, Steel
Weight
3,125 lb
Compatible Product Type
Boilers, Chillers, Condensers, Cooling Towers, Furnaces, Oil Coolers, Plate and Frame Heat Exchangers, Shell and Tube Heat Exchangers, Water Piping Systems
Fluid Color
Orange
For Material
Brass, Copper, Iron, Plastic, Rubber, Steel
Series
ScaleBreak
Biodegradability
Biodegradable
Food Grade
Not Food Safe
Active Ingredient
Hydrochloric Acid
Product Type
Scale Remover

Description

Descaling Solution,Orange,330 gallon Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.