Shop GOODWAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Descaling System, 95 gpm, 1 1/2 hp, 115V
- Mfr # GDS-400-50
- Zoro # G323510696
product price:Â
$
13,002.99
/ea
Key Features
Current
11.4 A
Horsepower
1 1/2 hp
Tank Capacity
50 gal
Mobility
Wheels
Hose Connection Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDS-400-50
- Zoro #
- G323510696
- UPC #
- 790759002799
- Country of Origin
- Italy
- Current
- 11.4 A
- Horsepower
- 1 1/2 hp
- Tank Capacity
- 50 gal
- Mobility
- Wheels
- Product Type
- Descaling System
- Body Material
- Polyethylene
- Includes
- (3) Circulation Hoses, Tank
- Flow Reversing
- Instant Flow Reversal
- Tank Material
- Polyethylene
- Flow Rate - Maximum
- 95 gpm
- Voltage
- 115V
- Standards
- CE Listed
- Item
- Descaling System
- Frequency
- 50 Hz
- Hose Connection Type
- GHT
- Cord Gauge
- 12/3
- For Chemical Descaler
- ScaleBreak PulseFlo
Dimensions
- Hose Connection Size
- 1 1/2 in
- Hose Length
- 25 ft
- Overall Height
- 43 in
- Overall Depth
- 35 in
- Hose Diameter
- 1 1/2 in
- Cord Length
- 21 ft
- Overall Width
- 28 in
Description
Descaling System, Voltage 115V, Hose Length 25 ft, Cord Gauge 12/3, Cord Length 21 ft, Tank Material Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.