Shop GOODWAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Descaling System, 95 gpm, 1 1/2 hp, 230V
- Mfr # GDS-400A-60
- Zoro # G923510676
product price:Â
$
13,002.99
/ea
Key Features
Current
6.6 A
Hose Length
25 ft
Cord Length
21 ft
Overall Height
43 in
Overall Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDS-400A-60
- Zoro #
- G923510676
- UPC #
- 790759002829
- Country of Origin
- Italy
Dimensions
- Hose Length
- 25 ft
- Cord Length
- 21 ft
- Overall Height
- 43 in
- Overall Width
- 28 in
- Overall Depth
- 35 in
- Hose Connection Size
- 1 1/2 in
- Hose Diameter
- 1 1/2 in
Details
- Current
- 6.6 A
- Flow Rate - Maximum
- 95 gpm
- Tank Material
- Polyethylene
- Cord Gauge
- 12/3
- Frequency
- 60 Hz
- For Chemical Descaler
- ScaleBreak PulseFlo
- Tank Capacity
- 50 gal
- Standards
- CE Listed
- Includes
- (3) Circulation Hoses, Tank
- Voltage
- 230V
- Body Material
- Polyethylene
- Hose Connection Type
- GHT
- Product Type
- Descaling System
- Item
- Descaling System
- Horsepower
- 1 1/2 hp
- Mobility
- Wheels
- Flow Reversing
- Instant Flow Reversal
Description
Descaling System, Voltage 230V, Hose Length 25 ft, Cord Gauge 12/3, Cord Length 21 ft, Tank Material Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.