Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Spin Grit Brush w/Quick Connect for 5/8" id tubes, Pk15

  • Mfr # ESGB-Q-062

  • Zoro # G912482168


product price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Material
Nylon
Bristle Color
Gray
Connection Type
Quick Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESGB-Q-062
Zoro #
G912482168
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/2 in
Connection Size
Quick Connect
For Tube Diameter - Maximum
5/8 in
Bristle Diameter
0.024 in
Overall Diameter
1 in
For Tube Diameter - Minimum
5/8 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
Connection Type
Quick Connection
Application
Tubes
Product Type
Tube Brush
Tip Type
Turbo Tip
Connection Gender
Male
Spiral Type
Single Spiral
Food Grade
Not Food Safe
Aggression Level
2
Compatible Manufacturer Model Number
1
Stem Type
Single Stem
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
GTC-703Q
For Tube Type
Enhanced
Number of Brushes
15
Compatible Brand
Goodway

Description

Enhanced Spin Grit Brush w/Quick Connect for 5/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.