Zoro Homepage

Flexible Shaft 25' For 7/16" - 1/2" ID Tubes

  • Mfr # GTC-702-25

  • Zoro # G113365048


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon/Steel
Connection Type
Threaded
Includes
Durable Nylon Casing
Overall Length
25 ft
Connection Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-702-25
Zoro #
G113365048
UPC #
790759001143
Country of Origin
United States

Dimensions

Overall Length
25 ft
Connection Size
1/4"-28
Overall Height
2 3/8 in
For Tube Diameter - Minimum
7/16 in
Overall Width
2 3/8 in
Outside Diameter
3/8 in
For Tube Diameter - Maximum
1/2 in

Details

Item
Flexible Shaft
Material
Nylon/Steel
Connection Type
Threaded
Includes
Durable Nylon Casing
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Connection Gender
Female
Compatible Manufacturer Model Number
R4R, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Flow Rate - Maximum
0.6 gpm
Operating Pressure - Maximum
30 psi
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Fluid Temperature - Maximum
120 Degrees F
Compatible Product Type
Tube Cleaners
Product Type
Flexible Shaft

Description

Flexible Shaft 25' For 7/16" - 1/2" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.