Zoro Homepage

Flexible Shaft 45' For 9/16"-1" ID Tubes

  • Mfr # GTC-703-45

  • Zoro # G812482169


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4-28
Overall Length
45 ft
Product Type
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-703-45
Zoro #
G812482169
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4-28
Overall Length
45 ft
For Tube Diameter - Maximum
1 in
Outside Diameter
1/2 in
For Tube Diameter - Minimum
9/16 in

Details

Item
Flexible Shaft
Product Type
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Gender
Female
Compatible Product Type
Tube Cleaners
Connection Type
Threaded
Material
Nylon/Steel
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
Universal
Features
Not Food Safe
For Tube Type
Enhanced, Smooth Bore
Compatible Brand
Goodway

Description

Flexible Shaft 45' For 9/16"-1" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.