Soot Vacuum 7 Gallon
- Mfr # SOOTVAC-JR
- Zoro # G524948595
product price:Â
$
1,875.99
/ea
Free Shipping & Returns
Key Features
Hose Length
8 ft
Cord Length
6 ft
Bag/Cartridge Material
Plastic
Sound Level
89 dB
Voltage
115 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOOTVAC-JR
- Zoro #
- G524948595
- UPC #
- -
- Country of Origin
- United States
- Item
- Shop Vacuum
- Bag/Cartridge Material
- Plastic
- Sound Level
- 89 dB
- Voltage
- 115 V
- Includes
- Crevice Tool, Floor Tool, Round Brush
- Power Source
- Corded
- Vacuum Collection Type
- Bag
- Static Pressure
- 60 in
- Bag/Cartridge Reusability
- Disposable
- Number of Chargers Included
- 0
- Weight
- 20 lb
- Features
- 5-Micron Polyester Filter Protector, 8 ft Collapsible Hose, Disposable Plastic Collection Bag, Stainless Steel Tank and Carry Handle
- Frequency
- 1 Hz
- Application
- Soot/Powder Recovery
- Vacuum Air Flow
- 100 cfm
- Tank Material
- Stainless Steel
- Current
- 6.7 A
- Filter Included
- Standard
- Tank Dry Capacity
- 4 gal
- Peak Horsepower
- 1 hp
- Air Watts
- 705 W
- HEPA Rated Machine
- Not HEPA Rated
- Average Brush Life
- 200 hr
Dimensions
- Hose Length
- 8 ft
- Cord Length
- 6 ft
- Tank Size
- 7 gal
- Height
- 24 in
- Width
- 20 in
- Fits Chest Size
- 5-Micron Polyester Filter Protector, 8 ft Collapsible Hose, Disposable Plastic Collection Bag, Stainless Steel Tank and Carry Handle
- Vacuum Hose Dia.
- 2 in
Description
Vacuum Pickup Type Dry, Vacuum Air Flow 100 cfm, Static Pressure 60 in, Sound Level 89 dB, Tank Material Stainless Steel, Tank Size 7 gal, Tank Dry Capacity 4 gal, Vacuum Collection Type Bag, Number of Motor Stages 2, Air Watts 705 W, Peak Horsepower 1 hp, Current 6.7 A, Frequency 1 Hz, Voltage 115 V, Height 24 in, Width 20 in, Weight 20 lb, Average Brush Life 200 hr, Vacuum Hose Dia. 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.