Zoro Homepage

Spin Grit Brush for 11/16"-3/4" id tubes, Pk15

  • Mfr # SGB-100

  • Zoro # G412174884


product price: $149.99
/pk 15, $10.00/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Gray
Aggression Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-100
Zoro #
G412174884
UPC #
790759002409
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Diameter
0.024 in
For Tube Diameter - Minimum
11/16 in
Overall Diameter
1 in
Connection Size
1/4"-28
For Tube Diameter - Maximum
3/4 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
Aggression Level
3
Spiral Type
Single Spiral
Food Grade
Not Food Safe
Connection Type
Threaded Connection
Stem Type
Double Stem
Connection Gender
Male
Number of Brushes
15
Tip Type
Vinyl Tip
Application
Tubes
Compatible Series
RAM
Compatible Manufacturer Model Number
R4R
Compatible Brand
Goodway
Product Type
Tube Brush
For Tube Type
Enhanced, Smooth Bore
For Tube Material
Ferrous Metals, Non-Ferrous Metals

Description

Spin Grit Brush for 11/16"-3/4" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.