Bundling Film, 3x80 Gx1500 ft., PK12, 3" W x 1500' L, Clear
Mfr # GOOD380VSR
Zoro # G4926610
product price:Â $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
Key Features
Width
3"
Length
1500'
Color
Clear
Gauge - Stretch Wrap
42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GOOD380VSR
Zoro #
G4926610
UPC #
016203260332
Country of Origin
United States
Dimensions
Width
3"
Length
1500'
Details
Item
Bundling Film,3x80 Gx1500 ft.,PK12
Color
Clear
Gauge - Stretch Wrap
42
Description
Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.