Shop All Stretch Wrap
Goodwrappers
Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue
Mfr # 15A878
Zoro # G3893732
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser with Hand Brake
- Width 20"
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
Product Information
- Brand Goodwrappers
- MFR # 15A878
- Zoro # G3893732
- UPC # 016203352037
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 in dia |
Overall Length | 1,000 ft |
Overall Width | 20 in |
Details
Description
Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL MAGIC 8 BALL BLK/WHT 6Y+ (30188)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- MELISSA & DOUG Turtle Ball Pit (9219)
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A876)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Black Tint (15A986)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- Goodwrappers Stretch & Shrink Wrap