IdentiWrap, Fragile, 5x80Gaugex500 ft., PK6, 5" W x 500' L, Red/Black
Mfr # GOODID5FRAG
Zoro # G6254440
product price:Â $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
Key Features
Width
5"
Length
500'
Color
Red/Black
Gauge - Stretch Wrap
42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GOODID5FRAG
Zoro #
G6254440
UPC #
16203961031
Country of Origin
United States
Dimensions
Width
5"
Length
500'
Details
Item
IdentiWrap,Fragile,5x80Gaugex500 ft.,PK6
Color
Red/Black
Gauge - Stretch Wrap
42
Description
Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.