This item is Discontinued.

Goodwrappers Pallet Netting Stretch Wrap, 1000Ft, 20In TNKN204M

Pallet Netting Stretch Wrap, 1000Ft, 20In (Discontinued)

  • Mfr # TNKN204M
  • Zoro # G102697549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNKN204M
Zoro #
G102697549
UPC #
16203572091
Country of Origin
United States

Dimensions

Width
3.5
Length
30
Pipe Dia. (In.)
3.15
Height
3.5

Details

Color
Clear
Material
Polyethylene

Description

This unique, 80-ga. stretch netting has the strength of stretch wrap, but allows your product to "breathe", preventing unwanted condensation that could damage your goods. Netting also lets you quickly identify and inspect items on the pallet. Includes a dispenser handle for easy wrapping. Roll measures 1,000'L x 20"W.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.