Stretch Film, 20x120 Gx800 ft., PK4, 20" W x 800' L, Purple

  • Mfr # GOOD20120BEM

  • Zoro # G6504955


product price:  $312.99
/pk 4, $78.25/ea
Free Shipping & Returns

Key Features

Width
20"
Length
800'
Color
Purple
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GOOD20120BEM
Zoro #
G6504955
UPC #
16203192060
Country of Origin
United States

Dimensions

Width
20"
Length
800'

Details

Item
Stretch Film,20x120 Gx800 ft.,PK4
Color
Purple
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.