Stretch Film, 20x80 Gx1000 ft., PK4, 20" W x 1000' L, Purple

  • Mfr # GOOD2080BEM

  • Zoro # G6504946


product price:  $299.99
/pk 4, $75.00/ea
Free Shipping & Returns

Key Features

Width
20"
Length
1000'
Color
Purple
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOOD2080BEM
Zoro #
G6504946
UPC #
16203192039
Country of Origin
United States

Dimensions

Width
20"
Length
1000'

Details

Item
Stretch Film,20x80 Gx1000 ft.,PK4
Color
Purple
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.