Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 20" W x 800 ft. L, 120 ga, Cast Style, Clear, Heavy Duty

  • Mfr # 15A885

  • Zoro # G4203866


product price: $26.75
/ea
Sold in multiples of 4 for $107.00

Key Features

Includes
Built In Dispenser with Hand Brake
Width
20"
Length
800 ft.
Color
Clear
Gauge
120 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A885
Zoro #
G4203866
UPC #
016203212065
Country of Origin
United States

Dimensions

Width
20"
Length
800 ft.
Width - Stretch Wrap
20"
Length - Stretch Wrap
800 ft.
Core Size
1 in dia
Mil Thickness
1.2 mil
Overall Width
20 in
Overall Length
800 ft

Details

Includes
Built In Dispenser with Hand Brake
Item
Stretch Wrap
Color
Clear
Gauge
120 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
Cast
Stretch Wrap Application
Heavy Duty
Stretch Wrap Style
Cast
Gauge - Stretch Wrap
120
Material - Stretch Wrap
LLDPE
Item - Stretch Wrap
Stretch Wrap
Type - Stretch Wrap
Standard
Color - Stretch Wrap
Clear
Cling Type
1-Side
Includes - Hand Dispenser Type
Built-In Dispenser with Hand Brake
Temperature Range
-20 Degrees to 100 Degrees F
Microns
30 micron
Max. Temperature
100 Degrees F
Min. Temperature
-20 Degrees F
Sheets per Roll
Continuous Roll
Stretch Wrap Handle Type
Handle with Brake
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.