Stretch Wrap Film, 49 ga, PK18
- Mfr # PCRGW34918
- Zoro # G322785453
product price:Â
$
67.95
/pk of 18, $3.78/ea
Key Features
Overall Width
3 in
Product Type
Stretch Wrap Film
Gauge
49 ga
Mil Thickness
0.49 mil
Rolls per Case
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCRGW34918
- Zoro #
- G322785453
- UPC #
- 016203322122
- Country of Origin
- United States
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Gauge
- 49 ga
- Rolls per Case
- 18
Dimensions
- Overall Width
- 3 in
- Mil Thickness
- 0.49 mil
- Wire Rope Length
- 1,000 ft
- Overall Length
- 1,000 ft
- Length
- 1,000 ft
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 1,000 ft, Gauge 49 ga, Mil Thickness 0.49 mil, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.