Plastic Strapping, 1/2 in W, 0.022 in Thick, 8,000 ft L, 500 lb Break, Hand
- Mfr # PSH816
- Zoro # G6629835
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Break Strength
500 lb
Strapping Grade
Hand Strapping
Strapping Finish
Smooth
Core Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH816
- Zoro #
- G6629835
- UPC #
- 841436053860
- Country of Origin
- Multiple
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Break Strength
- 500 lb
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Smooth
- For Use With
- Polypropylene Strapping
- Coil Weight
- 32.02 lb
Dimensions
- Strapping Length
- 8,000 ft
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
- Thickness
- 0.022 in
Description
Strap,Polypropylene,Smooth,1/2x8000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.