Stretch Wrap Film, Clear, LLDPE, PK12
- Mfr # P805D12M
- Zoro # G423360344
product price:Â
$
83.49
/pk of 12, $6.96/ea
Key Features
Sheet Width
5 in
Overall Width
5 in
Gauge
80 ga
Material
LLDPE
Sheet Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P805D12M
- Zoro #
- G423360344
- UPC #
- 016203250531
- Country of Origin
- United States
Dimensions
- Sheet Width
- 5 in
- Overall Width
- 5 in
- Sheet Length
- 1,000 ft
- Mil Thickness
- 0.8 mil
- Core Size
- 1 3/4 in
- Overall Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Details
- Gauge
- 80 ga
- Material
- LLDPE
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Sheets Per Roll
- Continuous Roll
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 5 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.