Shop GOODWRAPPERS
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK12
- Mfr # PRD150-5
- Zoro # G323360642
product price:Â
$
96.75
/pk of 12, $8.06/ea
Key Features
Material
LLDPE
Product Type
Stretch Wrap Film
Sheet Length
600 ft
Core Size
1 3/4 in
Sheets Per Roll
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRD150-5
- Zoro #
- G323360642
- UPC #
- 016203250586
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Product Type
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Gauge
- 150 ga
- Color
- Clear
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Length
- 600 ft
- Core Size
- 1 3/4 in
- Overall Length
- 600 ft
- Overall Width
- 5 in
- Mil Thickness
- 1.5 mil
- Sheet Width
- 5 in
- Wire Rope Length
- 600 ft
- Length
- 600 ft
Description
Stretch Wrap Style Cast, Overall Width 5 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 600 ft, Sheet Width 5 in, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.