Shop GOODWRAPPERS
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK18
- Mfr # PRD 318M
- Zoro # G423356828
product price:Â
$
78.15
/pk of 18, $4.34/ea
Key Features
Sheet Width
3 in
Overall Length
650 ft
Gauge
80 ga
Overall Width
3 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRD 318M
- Zoro #
- G423356828
- UPC #
- 016203270331
- Country of Origin
- United States
Dimensions
- Sheet Width
- 3 in
- Overall Length
- 650 ft
- Overall Width
- 3 in
- Sheet Length
- 650 ft
- Core Size
- 1 3/4 in
- Mil Thickness
- 0.8 mil
- Wire Rope Length
- 650 ft
- Length
- 650 ft
Details
- Gauge
- 80 ga
- Material
- LLDPE
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Sheets Per Roll
- Continuous Roll
- Item
- Stretch Wrap Film
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 3 in, Overall Length 650 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 650 ft, Sheet Width 3 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.