Shop All V-Belts
Goodyear
Classic Cogged Banded V-Belt, BX Profile, 2 Ribs, 57.72" Effective Length
Mfr # 2/BX55
Zoro # G404213119
product price: $61.13
/ea
$61.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B42 45" Outside Length, 21/32" Top Width, 1 Ribs (B42-2)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (S41-3P)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 20 micron (ZX-D50B20EV)
- WESTWARD Power Supply (TT10Z916PSG)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- D&D 1887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1887)
- GATES XPZ1562 Metric V-Belt, 1562mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1562)
- D&D 1637mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1637)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 51" (B51)
- DAYTON BX65 Cogged V-Belt, 68 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A131 (6A131)
- Goodyear V-Belts