Shop All Grill Accessories
Goodyear
Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 56" x 32"
Mfr # 03-278-5632
Zoro # G907023352
product price: $38.09
/ea
$38.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Goodyear
- MFR # 03-278-5632
- Zoro # G907023352
- UPC # 845605076612
- Country of Origin China
- Category Grill Accessories
Dimensions
Size | 56" x 32" |
Description
The Goodyear Rubber BBQ Under Grill Mat is designed for placement beneath your homes barbecue or grill station We offer this undergrill mat for deck or patio grill stations in 4 different variations a 32diameter circle and 48 x 36 56 x 32 and 72 x 32 rectangles Made of natural and reclaimed rubbers the BBQ Under Grill Mat is durable waterresistant and slipresistant Since rubber naturally enhances traction this grill floorpad keeps your barbecue equipment securely in place And oftentimes barbecues and grills drip hot oils sticky sauces and other foodstuffs when in use This rubber grillmat combats these issues by catching the cooking byproducts that leak from barbecues and grills At 5mmthick this grill mat for undergrill applications also acts as a BBQ patioprotector mat since outdoors flooring for decks and patiossuch as wood tile and stonecan be sensitive to barbecue byproducts Furthermore this BBQ floormat protects your subfloors from becoming dirty and it prevents accidents from potentially becoming slipandfall hazards The BBQ Under Grill Mat also features hammertop surface texturinga pattern of corrugations which further increases the amount of traction that the grill floormat provides And because rubber is naturally waterresistant and moderately chemicalresistant the BBQ Under Grill Mat is easy to clean with water and with household detergents making this BBQgrill floor mat a very practical piece of equipment to own That being said refrain from using strong chemicalssuch as bleachon this underBBQ mat as harsh chemicals can cause the rubber to discolor or degrade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Heavy Duty Garden Hoe, 60 Inch Handle (70G-60)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 4 (758-091)
- SUNCAST Suncast DHH150 150 Hose Hangout Hose Hanger (5768015)
- AFTERMARKET Fits John Deere Parts HYD. PUMP OVERHAUL KIT 760A, 760, 700A, 646B, 646, 6 (RE29107)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 48" x 36" (03-278-4836)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 32" Round Mat (03-278-32R)
- BROILMASTER Broilmaster SS26P Stainless Steel Post - Patio with Base (SS26P)
- GRILL MARK Corderite Stone Grill Pizza Stone 13 in. L X 13 in. W 1 pk (06128ACE)
- GRILL MARK Universal Burner (21218A)
- BLACKSTONE Signature Stainless Steel Silver Grill Tongs 1 pc (5228)
- Goodyear Grill Accessories