This item is Discontinued.

Goodyear Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" 03-277-3229

Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (Discontinued)

  • Mfr # 03-277-3229
  • Zoro # G007023344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-277-3229
Zoro #
G007023344
UPC #
845605076568
Country of Origin
China

Dimensions

Length
29"
Width
32"

Details

Color
Black
Weight
6

Description

The Goodyear Rubber Washer and Dryer Mat is perfect for protecting your floors against damage caused by the operations of household appliances such as dryers and washing machines These machines often rumble when in use potentially damaging your floors over time making a lot of noise andsometimesmoving out of place Our Washer and Dryer Mat is a durable washingmachine vibration mat designed to combat all of these issuesit absorbs the shocks emitted by your appliances it dampens noise and it increases traction This laundryroom rubber mat is made of a combination of natural and reclaimed rubbers Our washerdryer rubber mat is 5mmthick just under 14thick and it is available in 3 different sizes 32 x 29 35 x 31 and 36 x 48 This washingmachine mat has a durometer of Shore 60A which makes it a hard yet pliable product Rubber is the ideal material for creating a protective washer and dryer mat as it provides excellent shockabsorbing and slipresistant properties that work to protect the surface beneath it Rubbers shockabsorbance prevents subflooring damage and dampens unnecessary noise In addition this washerdryer floor mat is highly waterresistant which means that they still enhance traction despite the presence of moisture Overall the Goodyear Rubber Washer and Dryer Mat helps reduce noise protect subfloors and enhance traction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.