
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA01586-US
Zoro #
G300459352
UPC #
193575004761
Country of Origin
United States
Dimensions
Depth
3.1"
Height
6.9"
Width
4.9"
Details
Features
Chromecast, Microphone, Wireless Audio Stream, Voice Command, Wireless Pairing, Spotify Connect
Color
Charcoal
Power Source
Power Adapter
Product Type
Smart Speaker
Compatibility
Smart Devices
Description
With integrated Bluetooth and Wi-Fi connectivity, voice control, and home automation support, the chalk Google Nest Audio wireless speaker will connect to your wireless network to provide control of, and access to, virtually all of your smart devices. It can play music, check the weather and traffic, tell you sports scores, make phone calls, control your compatible smart home equipment, and more. Using a far-field microphone array with Voice Match Technology and the Google Assistant, the Nest Audio can perform the requested task in an instant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.