This item is Discontinued.

Google Nest Nest Hub Max Chalk GA00426-US

Nest Hub Max Chalk (Discontinued)

  • Mfr # GA00426-US
  • Zoro # G610411507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA00426-US
Zoro #
G610411507
UPC #
842776109989
Country of Origin
China

Dimensions

Width
9.09
Length
11.3

Details

Color
Chalk
Weight
5.34
Voice Assistant Compatibility
Works with Google Assistant

Description

Nest Hub Max with the Google Assistant helps your busy family stay in touch and on track. Leave video messages and make video calls1. Check in on home when you are away with the built-in Nest Cam2. See your own calendar, commute, and more.3 And stay entertained on the 10-inch HD screen and stereo speakers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.