This item is Discontinued.

Google Nest x Yale Weave Lock Bundled with Nest Connect Bright Brass Finish RB-YRD540-WV-605

Nest x Yale Weave Lock Bundled with Nest Connect Bright Brass Finish (Discontinued)

  • Mfr # RB-YRD540-WV-605
  • Zoro # G200459346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB-YRD540-WV-605
Zoro #
G200459346
UPC #
81023007207
Country of Origin
United States

Description

The connected lock for a more secure Nest home. Together, Nest and Yale have crafted a tamper-proof, connected lock that lets you use your phone to control access to your home. You can remotely lock or unlock your door, schedule guest access, and see a history of who unlocked the door and when. Includes Nest Connect. Requires Wi-Fi 802.11b/g/n, 2.4GHz (WEP, WPA, WPA2 encryption supported). Requires a compatible phone or tablet with the free Nest app and Bluetooth 4.0. Nest Connect requires an indoor outlet. Remote access using the Nest app requires creation of a Nest Account and acceptance of Terms of Service, which can be found at nest.com/terms. Tamper-proof key free, connected deadbolt lock Remote control from the Nest app Know who's coming in and out of your home Create up to 20 unique pass-codes for family and friends Never worry about keys getting lost, copied or stolen again. Create passcodes for friends and family and revoke them anytime. Alerts keep you posted on comings and goings. Forget to lock the door? No problem. The Nest x Yale lock can lock itself. Lock, unlock, or check if your door is open from your phone, from anywhere. Hands full? Lock the door with a quick tap. Replaces standard deadbolt hardware and works with most doors. Most installations require only a screwdriver. Available standalone or bundled with Nest Connect. Integrates with Nest products and services including Nest Connect, Nest Secure & Nest Cam.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.