Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Goot Desoldering Wick Conventional Dispenser Pack CP-2015

Desoldering Wick Conventional Dispenser Pack (Discontinued)

  • Mfr # CP-2015
  • Zoro # G112538450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-2015
Zoro #
G112538450
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.0 mm
Overall Length
1.5 m

Details

Flux Type
Halogen-Free and RMA flux

Description

The CP-**15 Series, measuring about 5.0 ft 1.5 m in length, is expertly crafted for smaller-scale desoldering tasks where precision and efficiency are key. This series features an RMA base flux, specifically formulated to enhance performance in lead-free desoldering operations. The desoldering wire of this series stands out for its thinness and softness, with a flat braid design that ensures superior thermal transmission. This design not only accelerates the solder removal process but also provides remarkably better heat response compared to previous wicks. It's the optimal choice for professionals who require a reliable, high-performance desoldering solution for their intricate electronic work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.