This item is Discontinued.

Goot Lead-Free Solder 1.0mm SF-A0410

Lead-Free Solder 1.0mm (Discontinued)

  • Mfr # SF-A0410
  • Zoro # G512538463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF-A0410
Zoro #
G512538463
UPC #
-
Country of Origin
Japan

Dimensions

Wire Dia. (In.)
ΓΈ1.0 mm
Cord Length
10 m

Details

Contents
96.2-3.0-0.6
Melting Range (Deg.)
217-220 degree celcius
Rosin
Rosin Core

Description

The goot Lead-free solder SF-A series represents the pinnacle of eco-friendly, industry-standard soldering solutions. Tailored for electronic work, this series boasts a composition that's not only lead-free but also optimized to minimize crack occurrence and exhibit exceptional creep characteristics. With its reel-wound design, it seamlessly integrates into your workflow, especially when paired with a solder reel stand. Catering to diverse needs, the SF-A series offers a versatile range of diameters including 0.3 mm, 0.4 mm, 0.6 mm, 0.8 mm, and 1.0 mm. This ensures that professionals and hobbyists alike can select the perfect fit for their specific soldering requirements, ensuring precise and reliable results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.