
GoCruiser V2 Folding Electric Bike 20 MPH Max Speed & 750W Motor
Mfr # BG3
Zoro # G515577131
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
20 in
Max. Speed
20 MPH
Color
Silver
Battery Type
Lithium Ion Battery
Includes
E-bike, charger, manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG3
Zoro #
G515577131
UPC #
842701197036
Country of Origin
China
Dimensions
Wheel Dia.
20 in
Length
68 in
Overall Width
24 in
Details
Max. Speed
20 MPH
Color
Silver
Battery Type
Lithium Ion Battery
Includes
E-bike, charger, manual
Load Capacity
300 lb
For Use With
Outdoor
Material
Alloy
Brake
Front and rear disc brakes
Features
Foldable
Water Resistance Rating
IPX4
Kickstand
Yes
Foldable
Yes
Charging Time
4-5 Hours
Voltage
48V
Battery Capacity
48V
Motor Watts
750W
Lights
Front and back headlights (brake light feature included)
Fenders
Front and rear
Display Type
(LCD) speedometer, odometer, pedal assist level and battery gauge
Range per Charge
Approx 50 miles
Assembly required
No
Description
The Step-thru GoCruiser is an ideal source for all your travels and getaways. Designed to be comfortable and to get on easily, the step thru frame made of a 6061 aluminum alloy is our lowest height model, this e-bike is extremely versatile with different modes to select from such as pedal assist, electric throttle, manual pedal or walk mode. It includes fat tires with a top speed of 20MPH and can run up to 50 miles when riders use pedal assist.
- Step-thru 6061 aluminum alloy folding frame offers strength, durability, and supports 20" fat tires.
- Ideal for day and night riding with four modes: Pedal Assist, Throttle, Manual, and Walk.
- Powered by a 750W motor, reaching speeds up to 20MPH.
- Integrated, removable 48V lithium-ion battery provides up to 50 miles range on pedal assist; charges fully in 4-5 hours.
- Front shock suspension ensures a smooth ride on uneven, rocky, or potholed roads.
- Five pedal assist levels for versatile riding across various terrains.
- Dual disc brakes enable quick and safe stops.
- LCD screen displays speedometer, odometer, pedal assist level, and battery gauge.
- Built-in front and back headlights with brake light feature enhance visibility.
- Additional features: 330lb weight capacity, kickstand, front and rear fenders, rear rack, IPX4 water resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.