GoVoyage 3-Wheel Kids Luggage Scooter with Light-Up Wheels, Black
- Mfr # KLG3W
- Zoro # G922983877
product price:Â
$
98.99
/ea
Key Features
Color
Black
Width
13 in
Height
20 in
Length
11 in
Brake
Rear Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KLG3W
- Zoro #
- G922983877
- UPC #
- 199284773035
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Height
- 20 in
- Length
- 11 in
Details
- Color
- Black
- Brake
- Rear Brake
- Adjustable Handle
- Yes
- Application
- Foldable
- Design
- Three Wheels
- For Use With
- Outdoor
- Material
- Metal
Description
Introducing the GoVoyage, the ultimate 2-in-1 kids' luggage scooter that combines travel convenience with fun on the go. Designed for young travelers, the GoVoyage features a sturdy three-wheel setup with light-up wheels, making every ride bright and exciting. The extendable handle adjusts to fit different heights, allowing kids to ride comfortably and safely. This versatile scooter also functions as luggage, with a spacious interior that includes a zip pocket and tie-down straps to keep belongings secure. The durable hard shell exterior protects items inside while maintaining its shape, and the metal-reinforced base ensures stability and safety during rides. The GoVoyage is not just a scooter but also a practical travel companion with its foldable design, allowing it to be pulled like traditional luggage when riding isn't preferred. The anti-slip deck and rear brake provide additional safety features, ensuring kids have a secure ride wherever they go. Weighing approximately 7 pounds (3.2 kg), it's lightweight enough for easy handling yet robust enough to handle the wear and tear of travel. With dimensions of 13 inches by 11 inches by 20 inches, it offers ample space for packing essentials, making it perfect for vacations, school trips, or everyday adventures. The GoVoyage kids' luggage scooter is a fun, practical, and innovative solution for young travelers who love to ride and explore.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.