Shop GOPOWERBIKE
See all product information
Create Account
GoCurv Folding Electric Bike 20MPH Max Speed & 750W Motor, Red
- Mfr # BG9RED
- Zoro # G624158603
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Application
Foldable
Overall Height
47 in
Battery Type
Lithium Ion Battery
Overall Length
67 in
For Use With
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG9RED
- Zoro #
- G624158603
- UPC #
- 199284044180
- Country of Origin
- China
- Application
- Foldable
- Battery Type
- Lithium Ion Battery
- For Use With
- Outdoor
- Brake
- Dual disc brakes
- Material
- Aluminum Alloy
- Range per Charge
- 45 miles per single charge
- Foldable
- Yes
- Load Capacity
- 330 lb
- Color
- Red
- Max. Speed
- 20 MPH
- Watts
- 750 W
- Assembly
- No
- Includes
- E-bike, charger, manual, assembly tool
- Voltage
- 48 V
- Charging Time
- 4-5 hours
Dimensions
- Overall Height
- 47 in
- Overall Length
- 67 in
- Wheel Dia.
- 26 in
- Overall Width
- 25 in
Description
The GoCurv Folding Electric Bike is built for power, portability, and everyday versatility. Featuring a durable 6061 aluminum alloy folding frame, it offers easy storage and transport without compromising strength. Powered by a 750W motor and a 48V removable lithium-ion battery, it reaches speeds up to 20 MPH (32 KM/H) and delivers up to 45 miles (72 KM) per charge. With 5 pedal assist levels, you can easily adapt to different terrains and riding needs. Designed for comfort and practicality, the GoCurv comes equipped with a rear rack ideal for carrying additional gear or bags, along with a pannier bag, phone holder, bike lock, and backrest saddle. The 20in fat tires provide excellent traction and stability, while dual disc brakes and front/rear headlights ensure safe riding in various conditions. The LCD display keeps you informed with real-time ride data, making it a reliable choice for commuting or adventure. 6061 Aluminum Alloy Folding Frame: Built with a durable yet lightweight 6061 aluminum alloy frame, this folding e-bike offers long-lasting strength and portability. Easily fold and store in compact spaces or transport in your car for convenient travel and commuting 20in Fat Tires for All-Terrain Stability: Equipped with wide 20in fat tires, the GoCurv delivers superior grip, balance, and shock absorption on any trails, ensuring a smooth and stable ride across various terrains Powerful 750W Motor Performance: The high-performance 750W motor provides strong acceleration and consistent power, allowing you to reach speeds of up to 20 MPH (32 KM/H), making it ideal for daily commuting, errands, or outdoor adventures 48V Removable Lithium Battery (Up to 45 Miles / 72 KM Range): Ride longer with a high-capacity 48V battery delivering up to 45 miles (72 KM) per charge. The removable design allows easy indoor charging, with a fast 4-5 hour recharge time 5-Level Pedal Assist System: Customize your riding experience with 5 pedal assist levels, giving you full control over speed and effort. Easily switch between levels to handle inclines, long distances, or relaxed cruising Dual Disc Brakes for Reliable Stopping Power: Designed for safety, the front and rear dual disc brakes provide responsive and consistent braking performance, ensuring control and confidence even in wet or uneven riding conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.