Shop GOPOWERBIKE
See all product information
Create Account
GoExpress V2 Folding Electric Bike 20mph Max Speed and 750W Motor, White
- Mfr # BG4WHT
- Zoro # G022983883
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
20 in
Max. Speed
20 MPH
Color
White
Voltage
48 V
Includes
E-bike, charger, manual, assembly tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG4WHT
- Zoro #
- G022983883
- UPC #
- 199284006706
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 20 in
- Width
- 68 in
- Height
- 48 in
- Length
- 24 in
Details
- Max. Speed
- 20 MPH
- Color
- White
- Voltage
- 48 V
- Includes
- E-bike, charger, manual, assembly tool
- Kickstand
- Yes
- Material
- Alloy
- Application
- Foldable
- Charging Time
- 4 Hours
- Special Light Output Mode
- Headlight and Taillight
- Range per Charge
- Approx 50 miles
- Load Capacity
- 330 lb
- Motor Power
- 750 W
- Display Information
- Speedometer, odometer, pedal assist level and battery gauge
- For Use With
- Outdoor
- Battery Type
- Lithium Ion Battery
- Foldable
- Yes
- Assembly Required
- No
- Fenders
- Front and rear
- Brake Type
- Dual disc brakes
Description
Combining city cruising and all-terrain riding, the GoExpress e-bike is made for the urban commuter and weekend adventurer. From pavements to hills, streets to sand, take your GoExpress Bike to your next meeting or exploration. This e-bike can run up to 50 miles when riders use pedal assist. Built with a 6061 aluminum alloy frame that easily folds, this e-bike can be stored in a small space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.