Shop GOPOWERBIKE
Create Account
GoFold Folding Electric Bike, 20 in, 750W, 20mph, 45+ Mile Range, Blue
- Mfr # BG80BLU
- Zoro # G625041331
product price:Â
$
598.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG80BLU
- Zoro #
- G625041331
- UPC #
- 842701162553
- Country of Origin
- China
Description
The GoFold Folding Electric Bike is a compact, lightweight, and versatile ride designed for commuters and urban explorers. Weighing only 49 lbs, the GoFold is easy to fold, carry, and store in apartments, car trunks, or offices. Its durable 6061 aluminum alloy frame combines portability with strength, while the powerful 750W brushless motor delivers confident performance for daily commutes and city adventures. The removable 48V battery provides up to 45 miles of range with pedal assist. Best of all, the bike arrives fully assembled and includes a pannier bag, bike lock, cellphone holder, and bottle holder-so you can start riding right out of the box. ULTRA-LIGHTWEIGHT FOLDABLE DESIGN: Weighing only 49 lbs, the GoFold features a durable 6061 aluminum alloy frame that folds easily for compact storage and convenient transport in a car, apartment, office, or garage. FULLY ASSEMBLED: Arrives fully assembled and ready to ride with no complicated setup required. FOUR RIDING MODES: Choose Pedal Assist, Throttle, Walk, or Manual mode to match your riding style and terrain. POWERFUL 750W MOTOR: Delivers strong, consistent performance with speeds up to 20 MPH (32 KM/H), ideal for commuting, errands, recreation, and outdoor adventures. 48V REMOVABLE BATTERY: Provides up to 45 miles (72 km) of range per charge using pedal assist. The removable battery allows convenient indoor charging in approximately 4-5 hours. 5-LEVEL PEDAL ASSIST: Five assist levels let you customize motor support, speed, and pedaling effort for inclines, longer rides, or relaxed cruising. PUNCTURE-RESISTANT TIRES: 20 in x 2.6 in wide tires provide excellent grip, stability, balance, and shock absorption for urban and light off-road riding. DUAL DISC BRAKES: Front and rear disc brakes provide responsive and reliable stopping power for greater riding control. COLOR LCD DISPLAY WITH USB: Displays speed, odometer, trip time, assist level, wattage, and battery level, with USB charging for compatible devices. FRONT & REAR LIGHTING: Built-in front, rear, and brake lights improve visibility during daytime and low-light riding. PRACTICAL STORAGE: Rear rack, pannier bag, cellphone holder, bike lock, and bottle holder provide convenient storage for commuting and errands. WEATHER-READY: Supports riders up to 275 lbs and features IPX4 water resistance for light rain and splashes. WHAT'S INCLUDED: GoFold e-bike, pannier bag, bike lock, cellphone holder, bottle holder, charger, and user manual.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.