GoSpyder Ebike with 16MPH Max Speed & 350W Motor

  • Mfr # B555WHT

  • Zoro # G815577121


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
14 in
Max. Speed
16 MPH
Color
White
Overall Width
19 in
Material
Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B555WHT
Zoro #
G815577121
UPC #
197644318315
Country of Origin
China

Dimensions

Wheel Dia.
14 in
Overall Width
19 in
Length
50 in

Details

Max. Speed
16 MPH
Color
White
Material
Alloy
Features
Foldable
Load Capacity
265 lb
Brake
Front and rear disc brakes
For Use With
Outdoor
Battery Type
Lithium Ion Battery
Includes
E-bike, charger, manual, assembly tool
Voltage
36V
Assembly required
Yes
Battery Capacity
36V
Display Type
LCD display for battery life
Range per Charge
Approx 30 miles
Motor Watts
350W
Water Resistance Rating
IPX4
Kickstand
Yes
Lights
Front and back headlights (brake light feature included)
Foldable
Yes
Fenders
Front and rear
Charging Time
4 Hours

Description

Meet the GoSpyder, the ultimate solution for urban commuting - a mini e-bike that combines practicality, speed, and electric efficiency. With the GoSpyder, you can effortlessly zip through bustling city streets at speeds of up to 16 mph, making every commute a breeze. Its foldable design ensures easy storage, perfect for those tight living spaces or when you need to hop on public transportation. Say goodbye to traffic jams and hello to a greener, faster, and more convenient way of getting around with the GoSpyder - your ticket to hassle-free urban exploration. Available in Black or White.


  • Durable folding frame with 14-inch pneumatic all-terrain tires ensures long-lasting performance.
  • Ideal for day and night riding with built-in front and rear headlights (including a brake light feature) for enhanced visibility.
  • 350W motor delivers speeds up to 16 MPH with both throttle and pedal assist options.
  • 36V rechargeable lithium-ion battery provides up to 37 miles of range on pedal assist (charging time: 4 hours).
  • Equipped with a battery gauge indicator and electric horn for added convenience.
  • Front and rear shock suspension offer a smooth ride on rough, uneven, or rocky roads.
  • Three pedal assist levels (10 MPH, 13 MPH, 16 MPH) provide adaptable power for various terrains.
  • Puncture-resistant tires ensure easy handling of tough conditions.
  • Dual disc brakes provide quick and reliable stopping power.
  • Additional features: 265lb weight capacity, kickstand, front and rear fenders, and IPX4 water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.